Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 1.3750in. Bore dia., GEZ
Mfr # 45GY22
Zoro # G3371247
original price:
$25.29
18% off
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375 in
- Ball Material Alloy Steel
- Raceway Material 52100 Bearing Steel
- Ball Dia. 1.929 in
- Static Load Capacity 69,691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # 45GY22
- Zoro # G3371247
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 1.375 in |
Ball Dia. | 1.929 in |
Outside Dia. | 2.19 in |
Width | 1.19 in |
Ball Diameter | 1.929 in |
Inner Ring Width | 1.187 in |
Outer Ring Width | 1.031 in |
Outside Diameter | 2 3/16 in |
Overall Width | 1.187 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Outside Diameter Tolerance | +0.0000/- 0.0004 in |
Bore Diameter | 1 3/8 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 3/8 in, Ball Diameter 1.929 in, Outer Ring Width 1.031 in, Outside Diameter 2 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 1.187 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0004 in, Overall Width 1.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- BESTORQ Aftermarket 020-32173 OWATONNA Replacement Belt, C144 (C144)
- FESTO Push-In Fitting QB-1/8-3/8-U (QB-1/8-3/8-U)
- QA1 Spher Bearing, 0.7500in. Bore dia., GEZ (45GY16)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19211308)
- Qa1 Spherical Roller Bearings