Shop All Spherical Roller Bearings
Qa1
Spher Bearing, 0.7500in. Bore dia., GEZ
Mfr # 45GY16
Zoro # G3371308
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GEZ
- Raceway Material 52100 Bearing Steel
- Outside Dia. 1.25 in
- Ball Material Alloy Steel
- Bore Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # 45GY16
- Zoro # G3371308
- Country of Origin China
- Category Spherical Roller Bearings
Dimensions
Outside Dia. | 1.25 in |
Bore Dia. | 0.75 in |
Ball Dia. | 1.083 in |
Width | 0.66 in |
Outer Ring Width | 0.562 in |
Overall Width | 0.656 in |
Inner Ring Width | 0.656 in |
Outside Diameter Tolerance | +0.0000/- 0.00035 in |
Bore Diameter | 3/4 in |
Ball Diameter | 1.083 in |
Outside Diameter | 1 1/4 in |
Bore Diameter Tolerance | -0.0004/+0.0000 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3/4 in, Ball Diameter 1.083 in, Outer Ring Width 0.562 in, Outside Diameter 1 1/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0004/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 0.656 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.00035 in, Overall Width 0.656 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Clip Nut, 1/4-20 UNC (30-6027)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2430 (2430)
- CARLISLE AP37 Super Blue Ribbon V-Belt (AP37)
- LUBRIPLATE Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-005)
- QA1 QA1 QA1COM-10 0.62 in. I.D x 1.18 in. O.D COM Series Spherical Mono Ball Bearing (QA1COM-10)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- QA1 Spher Bearing, 2.5000in Bore dia., GEZ-2RS (45GY33)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- SKF Spherical Roller Brgs (22207EK W33)
- Qa1 Roller Bearings