Shop All Spherical Rod Ends
Qa1
Precision Rod End, Steel
Mfr # KFL8
Zoro # G410192040
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Female
- Rod End Type Spherical Rod End
- Lubrication Openings Grease Fitting
- System of Measurement Inch
- Standards ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFL8
- Zoro # G410192040
- UPC # 806990172464
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Shank Thread Size | 1/2"-20 |
Head Width | 0.5 in |
Shank Thread Length | 1 1/8 in |
Overall Length | 2 25/32 in |
Inner Ring Width | 0.625 in |
Ball Stud Center Length | 2 1/8 in |
Bore Diameter | 1/2 in |
Ball Diameter | 0.937 in |
Ball Stud Thread Size | 1/2-20 |
Head Outside Diameter | 1 1/4 in |
Ball Stud Thread Length | 1 1/8 in |
Description
Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 1/8 in, Ball Stud Thread Size 1/2-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/8 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing (211WDG)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- FESTO Rod Eye SGS-5/16-24 (SGS-5/16-24)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- QA1 Male Rod End, SS, LH, 1/2-20 (GML8T)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- Qa1 Plain Bearings