Shop All Spherical Rod Ends
Qa1
Precision Rod End, Steel
Mfr # KFL7
Zoro # G810192039
original price:
$11.55
18% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Thread Size 7/16"-20
- Head Outside Diameter 1 1/8 in
- Ball Stud Center Length 1 3/4 in
- Application Automotive
- Maximum Ball Swivel 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFL7
- Zoro # G810192039
- UPC # 806990172440
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Thread Size | 7/16"-20 |
Head Outside Diameter | 1 1/8 in |
Ball Stud Center Length | 1 3/4 in |
Head Width | 0.437 in |
Shank Thread Size | 7/16"-20 |
Ball Stud Thread Length | 1 in |
Shank Thread Length | 1 in |
Inner Ring Width | 0.562 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Diameter | 0.812 in |
Overall Length | 2 3/8 in |
Bore Diameter | 7/16 in |
Description
Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (302415TCU3)
- D&D Timing Belt, 3M, 15 x 159mm PL, T53 (159-3M-15)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- RULAND Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 (JD26/41-98R)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- Qa1 Spherical Rod Ends