Shop All Spherical Rod Ends
Qa1
Precision Rod End, Steel
Mfr # KFL6
Zoro # G410192019
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 7/8 in
- Head Width 0.406 in
- Application Automotive
- Ball Stud Material Carbon Steel
- Ball Stud Thread Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFL6
- Zoro # G410192019
- UPC # 806990172426
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 7/8 in |
Head Width | 0.406 in |
Ball Stud Thread Length | 7/8 in |
Inner Ring Width | 0.5 in |
Ball Stud Thread Size | 3/8-24 |
Ball Diameter | 0.719 in |
Shank Thread Size | 3/8"-24 |
Head Outside Diameter | 1 in |
Overall Length | 2 1/8 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Bore Diameter | 3/8 in |
Ball Stud Center Length | 1 5/8 in |
Description
Precision Rod End, System of Measurement Inch, Ball Stud Center Length 1 5/8 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 3/8-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.00 in OD (3V503)
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP-04FP TEE (5605-04-04-04)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- QA1 Metric Precision Rod End (MHFR16T)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- Qa1 Plain Bearings