Shop All Spherical Rod Ends
Qa1
Precision Rod End, Steel
Mfr # KFL10
Zoro # G410191999
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Shank Thread Length 1 1/2 in
- Ball Material Grade 52100
- Bore Diameter Tolerance -0.0005/+0.0015 in
- Shank Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFL10
- Zoro # G410191999
- UPC # 806990172488
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 1 1/2 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Head Width | 0.562 in |
Inner Ring Width | 0.75 in |
Overall Length | 3 1/4 in |
Ball Stud Thread Size | 5/8-18 |
Bore Diameter | 5/8 in |
Shank Thread Size | 5/8"-18 |
Ball Diameter | 1.125 in |
Ball Stud Thread Length | 1 1/2 in |
Ball Stud Center Length | 2 1/2 in |
Head Outside Diameter | 1 1/2 in |
Description
Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 5/8-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 1/2 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 3/4" (L09034)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- DYNABRADE Governor Cage (55032)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- QA1 Male, SS/PTFE Race Rod End, LH, 8/8.065mm (MGML8T)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- Qa1 Spherical Rod Ends