Shop All Spherical Rod Ends
Qa1
Precision Rod End, Carbon Steel, Steel
Mfr # KML12
Zoro # G410191821
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Standards ISO 9001
- Lubrication Openings Grease Fitting
- Head Outside Diameter 1 3/4 in
- Head Width 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KML12
- Zoro # G410191821
- UPC # 806990172907
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 1 3/4 in |
Head Width | 0.687 in |
Overall Length | 3 3/4 in |
Ball Stud Thread Size | 3/4"-16 |
Shank Thread Length | 1 3/4 in |
Ball Stud Center Length | 2 7/8 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Shank Thread Size | 3/4"-16 |
Ball Diameter | 1.312 in |
Ball Stud Thread Length | 1 3/4 in |
Inner Ring Width | 0.875 in |
Bore Diameter | 3/4 in |
Description
Precision Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG05030-25)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 16.35 inch OD (3B160SK)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 25 (CH441-25K)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- Qa1 Spherical Rod Ends