Shop All Spherical Rod Ends
Qa1
Precision Rod End, Carbon Steel
Mfr # KFL16-1
Zoro # G110192005
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter Tolerance -0.0005/+0.0015 in
- Static Radial Load Capacity 43,541 lbf
- Rod End Type Spherical Rod End
- Ball Stud Thread Length 2 1/8 in
- Ball Stud Thread Size 1-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFL16-1
- Zoro # G110192005
- UPC # 806990172532
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Stud Thread Length | 2 1/8 in |
Ball Stud Thread Size | 1-14 |
Inner Ring Width | 1 in |
Ball Diameter | 1.875 in |
Head Width | 1.375 in |
Overall Length | 5 1/2 in |
Ball Stud Center Length | 4 1/8 in |
Shank Thread Size | 1"-14 |
Head Outside Diameter | 2 3/4 in |
Shank Thread Length | 2 1/8 in |
Bore Diameter | 1 in |
Description
Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1-14, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1.375 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-14, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi (S601015-50)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2532mm (SPA2532)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-11-G)
- DAYTON Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage (1LNH2)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Male, SS/PTFE Race Rod End, LH, 10/10.065mm (MGML10T)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- Qa1 Plain Bearings