Shop All Hex Nuts
Qa1 Precision Products
Jam Nut, 1/4"-28, Steel
Mfr # JNL4S
Zoro # G702167688
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Material Steel
- System of Measurement Inch
- Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1 Precision Products
- MFR # JNL4S
- Zoro # G702167688
- UPC # 806990010698
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Jam Nut |
Material | Steel |
System of Measurement | Inch |
Thread Direction | Left Hand |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34122.018.0064)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Purple (152179)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK5 (WWGCLPZBP071)
- BASF Grip-Rite 2 in. Masonry Bright Steel Nail T-Head Head 5 lb (2TFMAS5)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 31/64 in Ht, 25 PK (U04025.050.0001)
- NEWPORT FASTENERS Hex Nut, M56-5.5, Steel, Class 8, Plain, 45 mm Ht, 12 PK (155317-BR-12)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 15 PK (62612)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62178)
- ZORO SELECT Machine Screw Nut, #6-32, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA67)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 7/32 in Ht, 100 PK (U08100.025.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33372)
- Qa1 Precision Products Hex Nuts