Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KML8Z
Zoro # G910191826
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Openings Grease Fitting
- System of Measurement Inch
- Standards ISO 9001
- Maximum Temperature 500 Degrees F
- Static Radial Load Capacity 6,660 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KML8Z
- Zoro # G910191826
- UPC # 806990172877
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Stud Thread Length | 1 1/2 in |
Head Width | 0.5 in |
Ball Stud Center Length | 2 7/16 in |
Head Outside Diameter | 1 1/4 in |
Shank Thread Size | 1/2"-20 |
Shank Thread Length | 1 1/2 in |
Ball Stud Thread Size | 1/2-20 |
Inner Ring Width | 0.625 in |
Ball Diameter | 0.937 in |
Overall Length | 3 3/32 in |
Bore Diameter | 1/2 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/16 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 1/2-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE FILTER SOCKET LOW PROFILE 28MM (LI13290)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- CARLISLE 2200-8MPT-20 Panther Synchronous Belt (2200-8MPT-20)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- Qa1 Plain Bearings