Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KML7Z
Zoro # G510191745
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Thread Direction Left Hand
- Ball Material Grade 52100
- Bore Diameter Tolerance -0.0005/+0.0015 in
- Minimum Temperature -65 Degrees F
- Resistance Properties Corrosion Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KML7Z
- Zoro # G510191745
- UPC # 806990172853
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Diameter | 0.812 in |
Head Width | 0.437 in |
Inner Ring Width | 0.562 in |
Head Outside Diameter | 1 1/8 in |
Bore Diameter | 7/16 in |
Ball Stud Center Length | 2 1/8 in |
Ball Stud Thread Length | 1 3/8 in |
Ball Stud Thread Size | 7/16"-20 |
Overall Length | 2 11/16 in |
Shank Thread Length | 1 3/8 in |
Shank Thread Size | 7/16"-20 |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK3 (GSI-1618-08)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPL960046GV, Pressure Line, 5 micron, Outside-In (MF0058708)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- MIDWEST FASTENER 5/16"-24 Fine Thread Female Heim Joint 2PK (36582)
- Qa1 Plain Bearings