Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KML4Z
Zoro # G710191798
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Thread Size 1/4-28
- Load Direction Radial
- Ball Stud Thread Length 1 in
- Application Automotive
- Overall Length 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KML4Z
- Zoro # G710191798
- UPC # 806990172792
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Thread Size | 1/4-28 |
Ball Stud Thread Length | 1 in |
Overall Length | 1 15/16 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Bore Diameter | 1/4 in |
Ball Stud Center Length | 1 1/2 in |
Inner Ring Width | 0.375 in |
Ball Diameter | 0.5 in |
Shank Thread Length | 1 in |
Head Outside Diameter | 3/4 in |
Head Width | 0.281 in |
Shank Thread Size | 1/4"-28 |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/4-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.5 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 5/8 (2VP60X 1 5/8)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- Qa1 Plain Bearings