Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KML16Z
Zoro # G010191856
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Thread Length 2 1/8 in
- Ball Material 52100 Steel Spherical
- Shank Thread Size 1 1/4"-12
- Static Radial Load Capacity 43,541 lbf
- Shank Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KML16Z
- Zoro # G010191856
- UPC # 806990172952
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Thread Length | 2 1/8 in |
Shank Thread Size | 1 1/4"-12 |
Ball Stud Center Length | 4 1/8 in |
Head Width | 1 in |
Bore Diameter | 1 in |
Ball Stud Thread Size | 1 1/4-12 |
Overall Length | 5 1/2 in |
Shank Thread Length | 2 1/8 in |
Head Outside Diameter | 2 3/4 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Inner Ring Width | 1.375 in |
Ball Diameter | 1.875 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 1/4-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 1/4 In.-12, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- ARROW PNEUMATICS Element Kit for F58 Midflow Filters (EK58A)
- SPEEDAIRE Check Valve, 1/4 NPT (J0183010205)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Female Rod End, SS, RH, 5/8-18 (GFR10T)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- Qa1 Plain Bearings