Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KML16
Zoro # G610191850
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Radial Load Capacity 43,541 lbf
- Race Material Alloy Steel
- Ball Diameter 1.875 in
- Housing Material Carbon Steel
- Head Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KML16
- Zoro # G610191850
- UPC # 806990172921
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 1.875 in |
Head Width | 1 in |
Head Outside Diameter | 2 3/4 in |
Inner Ring Width | 1.375 in |
Ball Stud Center Length | 4 1/8 in |
Bore Diameter | 1 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Stud Thread Size | 1 1/4-12 |
Ball Stud Thread Length | 2 1/8 in |
Overall Length | 5 1/2 in |
Shank Thread Size | 1 1/4"-12 |
Shank Thread Length | 2 1/8 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 1/4-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 1/4 In.-12, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPB3750 Metric V-Belt, 3750mm Outside Length, 17mm Top Width, 1 Ribs (SPB3750)
- BESTORQ Banded Belt, 96 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B93)
- GLOBAL GSC-025-Z Set Screw Collar (GSC-025-Z)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V (4YFG9)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- QA1 Female, Rod End, RH, 5/5.065mm (MCFR5)
- Qa1 Plain Bearings