Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFR8Z
Zoro # G210191717
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Openings Grease Fitting
- Bore Diameter 1/2 in
- Shank Thread Size 1/2"-20
- Ball Stud Thread Size 1/2-20
- Ball Stud Center Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFR8Z
- Zoro # G210191717
- UPC # 806990172679
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter | 1/2 in |
Shank Thread Size | 1/2"-20 |
Ball Stud Thread Size | 1/2-20 |
Ball Stud Center Length | 2 1/8 in |
Head Width | 0.5 in |
Shank Thread Length | 1 1/8 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Stud Thread Length | 1 1/8 in |
Head Outside Diameter | 1 1/4 in |
Inner Ring Width | 0.625 in |
Overall Length | 2 25/32 in |
Ball Diameter | 0.937 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 1/8 in, Ball Stud Thread Size 1/2-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/8 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA100NPP CI)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-103 RESALE (123238 1-3/16 SC INS103)
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- SKF Radial Ball Bearing, Ball, 0.3750 In. Bore (R6ZZ)
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- QA1 Male Stud Rod End, LH, 5/8-18 (CML10S)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- Qa1 Plain Bearings