Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFR6Z
Zoro # G010191757
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size 3/8"-24
- Ball Stud Center Length 1 5/8 in
- Ball Stud Thread Direction Right Hand
- Static Radial Load Capacity 3,915 lbf
- Bore Diameter Tolerance -0.0005/+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFR6Z
- Zoro # G010191757
- UPC # 806990172631
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | 3/8"-24 |
Ball Stud Center Length | 1 5/8 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Inner Ring Width | 0.5 in |
Bore Diameter | 3/8 in |
Ball Diameter | 0.719 in |
Ball Stud Thread Length | 7/8 in |
Head Outside Diameter | 1 in |
Ball Stud Thread Size | 3/8-24 |
Head Width | 0.406 in |
Shank Thread Length | 7/8 in |
Overall Length | 2 1/8 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 5/8 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 3/8-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 50mm, 61810-2RS (61810 2RS PRX)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FL1038)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- Qa1 Plain Bearings