Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFR4Z
Zoro # G210191960
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Thread Size 1/4-28
- Rod End Type Spherical Rod End
- Ball Material Grade 52100
- Shank Thread Gender Female
- Ball Stud Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFR4Z
- Zoro # G210191960
- UPC # 806990172594
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Thread Size | 1/4-28 |
Ball Stud Thread Length | 3/4 in |
Inner Ring Width | 0.375 in |
Ball Diameter | 0.5 in |
Bore Diameter | 1/4 in |
Overall Length | 1 11/16 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Head Width | 0.281 in |
Shank Thread Length | 3/4 in |
Head Outside Diameter | 3/4 in |
Shank Thread Size | 1/4"-28 |
Ball Stud Center Length | 1 1/4 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/4 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 1/4-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 3/4 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.5 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose - Rear Center, 2203345 (2203345)
- BESTORQ 230J6 Micro V Belt, 23 in Pitch Length, 0.552 in Top Width, 6 Ribs (230J6)
- TURTLE WAX Air Tool Oil, Quarts, PK6 (MM85R1)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X48)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- QA1 Male, Rod End, LH, 8/8.065mm (MCML8)
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- QA1 Commercial Greaseable Rod End, Steel (CML8Z)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- ZORO SELECT Female Rod End, 1/2-20, LH (5RKC0)
- Qa1 Spherical Rod Ends