Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFR16Z
Zoro # G410191739
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Race Material Alloy Steel
- Ball Stud Thread Direction Right Hand
- Rod End Type Spherical Rod End
- Ball Diameter 1.875 in
- Inner Ring Width 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # KFR16Z
- Zoro # G410191739
- UPC # 806990172754
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 1.875 in |
Inner Ring Width | 1.375 in |
Shank Thread Length | 2 1/8 in |
Head Width | 1 in |
Ball Stud Thread Size | 1 1/4-12 |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Stud Thread Length | 2 1/8 in |
Overall Length | 5 1/2 in |
Ball Stud Center Length | 4 1/8 in |
Bore Diameter | 1 in |
Head Outside Diameter | 2 3/4 in |
Shank Thread Size | 1 1/4"-12 |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 1/4-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 1/4 In.-12, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- KOYO Ball Brg 53-100Mm (6206 2RS)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-504)
- SKF Bearing, Bore 15mm, Industry 6002-2ZJEM (6002 2Z JEM)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- QA1 Commercial Greaseable Rod End, Steel (CML10Z)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- Qa1 Spherical Rod Ends