Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFR16Z-1
Zoro # G910191703
original price:
$70.25
20% off
new price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Head Width 1.375 in
- Housing Material Carbon Steel
- Maximum Ball Swivel 17 Degrees
- Ball Diameter 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFR16Z-1
- Zoro # G910191703
- UPC # 806990172761
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Overall Length | 5 1/2 in |
Head Width | 1.375 in |
Ball Diameter | 1.875 in |
Shank Thread Size | 1"-14 |
Ball Stud Center Length | 4 1/8 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Inner Ring Width | 1 in |
Ball Stud Thread Size | 1-14 |
Ball Stud Thread Length | 2 1/8 in |
Shank Thread Length | 2 1/8 in |
Bore Diameter | 1 in |
Head Outside Diameter | 2 3/4 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1-14, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1.375 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-14, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Seal Kit Cylinders 3.5 Bore, 1.5 Rod Diameter, 3000 PSI, 204015 (204015)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (DPEF101212)
- BALDOR-RELIANCE B 0.75 HP HP, 56 Frame, 230/460V Voltage (RM3112A)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- Qa1 Spherical Rod Ends