Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFR12Z
Zoro # G510191783
original price:
$28.85
18% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Female
- Housing Material Carbon Steel
- Maximum Temperature 500 Degrees F
- Head Outside Diameter 1 3/4 in
- Maximum Ball Swivel 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFR12Z
- Zoro # G510191783
- UPC # 806990172716
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 1 3/4 in |
Ball Diameter | 1.312 in |
Ball Stud Thread Size | 3/4"-16 |
Shank Thread Length | 1 3/4 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Ball Stud Center Length | 2 7/8 in |
Inner Ring Width | 0.875 in |
Ball Stud Thread Length | 1 3/4 in |
Shank Thread Size | 3/4"-16 |
Bore Diameter | 3/4 in |
Head Width | 0.687 in |
Overall Length | 3 3/4 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- MCGILL Heavy Stud Camrol Cylindrical Inch Cam Follower, CFH 2 3/4 SB (CFH 2 3/4 SB)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (6X380)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3DGDL3, Return Line, 3 micron, Inside-Out (MF0063401)
- QA1 Metric Precision Rod End (MHFR14T)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Male Rod End, SS, RH, 3/8-24 (GMR6T)
- QA1 Male Rod End, LH, #10-32 (CML3)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- Qa1 Plain Bearings