Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFL8Z
Zoro # G810192022
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inner Ring Width 0.625 in
- Static Radial Load Capacity 6,660 lbf
- Minimum Temperature -65 Degrees F
- Ball Stud Thread Size 1/2-20
- Ball Material Grade 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # KFL8Z
- Zoro # G810192022
- UPC # 806990172471
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Inner Ring Width | 0.625 in |
Ball Stud Thread Size | 1/2-20 |
Shank Thread Size | 1/2"-20 |
Ball Stud Center Length | 2 1/8 in |
Shank Thread Length | 1 1/8 in |
Ball Stud Thread Length | 1 1/8 in |
Overall Length | 2 25/32 in |
Head Outside Diameter | 1 1/4 in |
Ball Diameter | 0.937 in |
Head Width | 0.5 in |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 1/8 in, Ball Stud Thread Size 1/2-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/8 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX44 Cogged Belt, 47 in Outside Length, 21/32 in Top Width, 1 Ribs (BX44)
- WESTWARD Collet, 1/8 In (PN5ZL14016G)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE40910, Pressure Line, 10 micron, Outside-In (MF0059473)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3211F-N03-09SA)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- Qa1 Spherical Rod Ends