Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFL16Z
Zoro # G010191931
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive
- Bore Diameter Tolerance -0.0005/+0.0015 in
- Race Material Alloy Steel
- Ball Material Grade 52100
- Load Direction Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFL16Z
- Zoro # G010191931
- UPC # 806990172556
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Shank Thread Length | 2 1/8 in |
Overall Length | 5 1/2 in |
Head Width | 1 in |
Shank Thread Size | 1 1/4"-12 |
Head Outside Diameter | 2 3/4 in |
Bore Diameter | 1 in |
Ball Stud Center Length | 4 1/8 in |
Ball Stud Thread Length | 2 1/8 in |
Ball Diameter | 1.875 in |
Inner Ring Width | 1.375 in |
Ball Stud Thread Size | 1 1/4-12 |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 1/4-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 1/4 In.-12, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.5'' Dia.- 5/8'' Bore - Steel (35350063)
- FESTO Heavy-Duty Tubing PAN-R-10X1, 9-SI (PAN-R-10X1,9-SI)
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- Qa1 Plain Bearings