Shop All Spherical Rod Ends
Qa1
Precision Greasable Rod End, Steel
Mfr # KFL16Z-1
Zoro # G610191898
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 2 1/8 in
- Resistance Properties Corrosion Resistant, Wear Resistant
- Rod End Type Spherical Rod End
- Race Material Alloy Steel
- Ball Stud Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # KFL16Z-1
- Zoro # G610191898
- UPC # 806990172563
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 2 1/8 in |
Overall Length | 5 1/2 in |
Head Width | 1.375 in |
Shank Thread Size | 1"-14 |
Bore Diameter | 1 in |
Ball Stud Center Length | 4 1/8 in |
Head Outside Diameter | 2 3/4 in |
Ball Diameter | 1.875 in |
Ball Stud Thread Length | 2 1/8 in |
Inner Ring Width | 1 in |
Ball Stud Thread Size | 1-14 |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Description
Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1-14, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1.375 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-14, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 2RSNR/C3 PRX)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 Male Rod End, SS, LH, 3/4-16 (GML12T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- Qa1 Plain Bearings