Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # NPB8T
Zoro # G710192085
original price:
$27.49
18% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Overall Width 0.5 in
- Inner Ring Width 0.5 in
- Maximum Temperature 275 Degrees F
- Bore Diameter Tolerance -0.0005/+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NPB8T
- Zoro # G710192085
- UPC # 806990173577
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Overall Width | 0.5 in |
Inner Ring Width | 0.5 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Outer Ring Width | 0.39 in |
Ball Diameter | 0.781 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 in |
Flat Diameter | 0.6 in |
Outside Diameter Tolerance | -0.0005/+0.0000 in |
Description
Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1/2 in, Ball Diameter 0.781 in, Outer Ring Width 0.39 in, Outside Diameter 1 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.6 in, Inner Ring Width 0.5 in, Load Direction Radial, Thrust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (3X631)
- DAYTON AC Gearmotor, 1,087.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z399)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage (1LPW3)
- QA1 Plain Spherical Bearing (COM16SS)
- QA1 Plain Spherical Bearing (NPB14T)
- RBC Spherical Plain Bearings (MB30)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- Qa1 Plain Bearings