Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # NPB7T
Zoro # G910192090
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Overall Width 0.437 in
- Bore Diameter Tolerance -0.0005/+0.0000 in
- Flat Diameter 0.53 in
- Ball Material Grade 440C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NPB7T
- Zoro # G910192090
- UPC # 806990173560
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Overall Width | 0.437 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Flat Diameter | 0.53 in |
Ball Diameter | 0.687 in |
Outside Diameter Tolerance | -0.0005/+0.0000 in |
Bore Diameter | 7/16 in |
Outer Ring Width | 0.343 in |
Outside Diameter | 7/8 in |
Inner Ring Width | 0.437 in |
Description
Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 7/16 in, Ball Diameter 0.687 in, Outer Ring Width 0.343 in, Outside Diameter 7/8 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.53 in, Inner Ring Width 0.437 in, Load Direction Radial, Thrust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- DYNABRADE Spirit, Drop-In Motor, 6" (59501)
- QA1 Plain Spherical Bearing (NPB14T)
- QA1 Plain Spherical Bearing (COM16SS)
- SKF Spherical Plain Brgs, #GE80ES (GE80ES)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- Qa1 Spherical Plain Bearings