Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # NPB6T
Zoro # G110192074
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Outer Ring Width 0.312 in
- Inner Ring Width 0.406 in
- Closure Open
- Bore Diameter Tolerance -0.0005/+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NPB6T
- Zoro # G110192074
- UPC # 806990173553
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Outer Ring Width | 0.312 in |
Inner Ring Width | 0.406 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Overall Width | 0.406 in |
Outside Diameter Tolerance | -0.0005/+0.0000 in |
Flat Diameter | 0.475 in |
Outside Diameter | 13/16 in |
Bore Diameter | 3/8 in |
Ball Diameter | 0.656 in |
Description
Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 3/8 in, Ball Diameter 0.656 in, Outer Ring Width 0.312 in, Outside Diameter 13/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.475 in, Inner Ring Width 0.406 in, Load Direction Radial, Thrust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, QuickDetach, JA, 1/2in (40JA19H)
- DAYTON ECM Direct-Drive Motor, 1/6 HP (43Y135)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- QUICK FITTING STRAIGHT COUPLING 1/2 X 1/2 IN (LF811)
- QA1 Plain Spherical Bearing (COM16SS)
- QA1 Plain Spherical Bearing (NPB14T)
- SKF Spherical Plain Bearings (GE35ES)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- Qa1 Plain Bearings