Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # NPB16T
Zoro # G010192075
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- System of Measurement Inch
- Outer Ring Material Stainless Steel
- Inner Ring Width 1 in
- Minimum Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NPB16T
- Zoro # G010192075
- UPC # 806990173614
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Inner Ring Width | 1 in |
Bore Diameter | 1 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Ball Diameter | 1.5 in |
Flat Diameter | 1.118 in |
Outer Ring Width | 0.797 in |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | -0.0005/+0.0000 in |
Overall Width | 1 in |
Description
Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1 in, Ball Diameter 1.5 in, Outer Ring Width 0.797 in, Outside Diameter 1 3/4 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 1.118 in, Inner Ring Width 1 in, Load Direction Radial, Thrust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX900 Cogged Belt, 90 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX900)
- DAYTON AC Gearmotor, 687.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z384)
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK36138)
- NTN Roller Bearing Assy., 4T-LM67048/LM67010 (LM67048/LM67010)
- QA1 Plain Spherical Bearing (NPB14T)
- QA1 Plain Spherical Bearing (COM16SS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- SKF SKF-GE25ES, Spherical Plain Brgs, GE25ES (GE25ES)
- TORRINGTON Thrust Ball And Roller Bearings, Spherical Plain Bearing Radial (25SF40TT)
- BAILEY HYDRAULICS Spherical Plain Bearing Ge50Es: 50Mm X 75Mm X 35Mm, 158670 (158670)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- Qa1 Plain Bearings