Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # NPB12T
Zoro # G210192073
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Outside Diameter Tolerance -0.0005/+0.0000 in
- Bore Diameter Tolerance -0.0005/+0.0000 in
- Ball Material Grade 440C
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NPB12T
- Zoro # G210192073
- UPC # 806990173591
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Outside Diameter Tolerance | -0.0005/+0.0000 in |
Bore Diameter Tolerance | -0.0005/+0.0000 in |
Flat Diameter | 0.92 in |
Bore Diameter | 3/4 in |
Inner Ring Width | 0.75 in |
Outside Diameter | 1 7/16 in |
Ball Diameter | 1.187 in |
Outer Ring Width | 0.593 in |
Overall Width | 0.75 in |
Description
Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 3/4 in, Ball Diameter 1.187 in, Outer Ring Width 0.593 in, Outside Diameter 1 7/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.92 in, Inner Ring Width 0.75 in, Load Direction Radial, Thrust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- NSK NSK-6202ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZ (6202ZZ)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- BESTORQ Cogged Belt, 64 in Outside Length, 21/32 in Top Width, 1 Ribs (BX61)
- QA1 Plain Spherical Bearing (NPB14T)
- QA1 Plain Spherical Bearing (COM16SS)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- Qa1 Plain Bearings