Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # COM7SS
Zoro # G510192070
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Liner Material No Liner
- Ball Material Grade 440C
- Outside Diameter 7/8 in
- Load Direction Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM7SS
- Zoro # G510192070
- UPC # 806990173454
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Outside Diameter | 7/8 in |
Ball Diameter | 0.687 in |
Bore Diameter | 7/16 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outer Ring Width | 0.343 in |
Flat Diameter | 0.53 in |
Overall Width | 0.437 in |
Outside Diameter Tolerance | -0.0007/+0.0000 in |
Inner Ring Width | 0.53 in |
Description
Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 7/16 in, Ball Diameter 0.687 in, Outer Ring Width 0.343 in, Outside Diameter 7/8 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.53 in, Inner Ring Width 0.53 in, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- NTN Radial/Deep Groove Ball Bearing - 43 MM Id X 68 MM Od X 13 MM W (SC0929)
- SPENCE Pneumatic Globe Control Valve, 1 in. (K1TE81136RCAA11)
- QA1 Plain Spherical Bearing (COM16SS)
- QA1 Plain Spherical Bearing (NPB14T)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- RBC Spherical Plain Bearing (B12-LSS)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 208ES)
- Qa1 Spherical Plain Bearings