Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # COM6SS
Zoro # G910192076
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Outside Diameter Tolerance -0.0007/+0.0000 in
- Overall Width 0.406 in
- Maximum Temperature 500 Degrees F
- Maximum Ball Swivel 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM6SS
- Zoro # G910192076
- UPC # 806990173447
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Outside Diameter Tolerance | -0.0007/+0.0000 in |
Overall Width | 0.406 in |
Inner Ring Width | 0.516 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Bore Diameter | 3/8 in |
Ball Diameter | 0.656 in |
Outer Ring Width | 0.312 in |
Outside Diameter | 13/16 in |
Flat Diameter | 0.516 in |
Description
Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3/8 in, Ball Diameter 0.656 in, Outer Ring Width 0.312 in, Outside Diameter 13/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.516 in, Inner Ring Width 0.516 in, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-8-6)
- WESTWARD Fitting, 65 Deg., Stl, 1-15/64" L, PK10 (52NZ66)
- CAMOZZI #6580 6, Union, 6MM OD (6580 6)
- QA1 Plain Spherical Bearing (COM16SS)
- QA1 Plain Spherical Bearing (NPB14T)
- SKF Spherical Plain Brgs, #SA6E (SA6E)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- SKF Spherical Plain Bearings (GEZ108ES 2RS)
- Qa1 Plain Bearings