Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # COM5SS
Zoro # G110192081
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Static Radial Load Capacity 9,200 lbf
- Flat Diameter 0.419 in
- Resistance Properties Corrosion Resistant
- Outer Ring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM5SS
- Zoro # G110192081
- UPC # 806990173430
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Flat Diameter | 0.419 in |
Outside Diameter | 3/4 in |
Overall Width | 0.375 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outside Diameter Tolerance | -0.0007/+0.0000 in |
Inner Ring Width | 0.419 in |
Outer Ring Width | 0.281 in |
Bore Diameter | 5/16 in |
Ball Diameter | 0.562 in |
Description
Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5/16 in, Ball Diameter 0.562 in, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.419 in, Inner Ring Width 0.419 in, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- BALDOR-RELIANCE B 5 HP HP, 184T Frame, 230/460V Voltage (EHM3218T)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- WESTWARD Grease Fitting, 1/8 in -27 Fitting Thread Size, PTF, Steel, 21/32 in Overall Length, 10 Pack (52NZ29)
- QA1 Plain Spherical Bearing (NPB14T)
- QA1 Plain Spherical Bearing (COM16SS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- SKF Spherical Plain Bearings (GEZ108ES 2RS)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 208ES)
- Qa1 Spherical Plain Bearings