Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # COM2SS
Zoro # G810192077
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Resistance Properties Corrosion Resistant
- Static Radial Load Capacity 3,200 lbf
- Lubrication Openings Lubrication Hole
- Bore Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM2SS
- Zoro # G810192077
- UPC # 806990173409
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Diameter | 3/16 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Inner Ring Width | 0.25 in |
Outside Diameter | 7/16 in |
Ball Diameter | 0.343 in |
Overall Width | 0.25 in |
Outer Ring Width | 0.187 in |
Flat Diameter | 0.235 in |
Outside Diameter Tolerance | -0.0007/+0.0000 in |
Description
Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3/16 in, Ball Diameter 0.343 in, Outer Ring Width 0.187 in, Outside Diameter 7/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.235 in, Inner Ring Width 0.25 in, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-11)
- GATES XPA1250 Metric V-Belt, 1250mm Outside Length, 13mm Top Width, 1 Ribs (XPA1250)
- ROSS CONTROLS ROSS® Pneumatic Flush Mounted Green Push Button Valve 1223B1FPG, 1/8" NPT (1223B1FPG)
- QA1 Plain Spherical Bearing (COM16SS)
- QA1 Plain Spherical Bearing (NPB14T)
- SEALMASTER Plain Spherical Bearing, BH 20LS (BH 20LS)
- SKF Spherical Plain Bearings (GE35ES)
- SKF SKF-GE120ES, Spherical Plain Brgs, GE120ES (GE120ES)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- SKF SKF-GE25C, Spherical Plain Brgs, GE25C (GE25C)
- Qa1 Spherical Plain Bearings