Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # COM16SS
Zoro # G710192078
original price:
$43.99
13% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Inner Ring Width 1 in
- Outside Diameter 1 3/4 in
- Ball Material Grade 440C
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM16SS
- Zoro # G710192078
- UPC # 806990173515
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Inner Ring Width | 1 in |
Outside Diameter | 1 3/4 in |
Overall Width | 1 in |
Ball Diameter | 1.5 in |
Flat Diameter | 1.118 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Outer Ring Width | 0.797 in |
Outside Diameter Tolerance | -0.0007/+0.0000 in |
Bore Diameter | 1 in |
Description
Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 in, Ball Diameter 1.5 in, Outer Ring Width 0.797 in, Outside Diameter 1 3/4 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 1.118 in, Inner Ring Width 1 in, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6009ZZ (6009 ZZ/C3 PRX)
- FAG BEARINGS 6007 2Z, Deep Groove BBear, Single Row 90Mm (6007 2Z)
- QA1 Female, Rod End, LH, 6/6.065mm (MCFL6)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- QA1 Plain Spherical Bearing (NPB14T)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- RBC Spherical Plain Bearings (B16-L)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- Qa1 Plain Bearings