Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # COM14SS
Zoro # G910192083
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Load Direction Radial
- Minimum Temperature -65 Degrees F
- Closure Open
- Static Radial Load Capacity 69,000 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM14SS
- Zoro # G910192083
- UPC # 806990173508
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Diameter | 7/8 in |
Flat Diameter | 0.98 in |
Outer Ring Width | 0.703 in |
Ball Diameter | 1.312 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Overall Width | 0.875 in |
Outside Diameter Tolerance | -0.0007/+0.0000 in |
Inner Ring Width | 0.875 in |
Outside Diameter | 1 9/16 in |
Description
Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 7/8 in, Ball Diameter 1.312 in, Outer Ring Width 0.703 in, Outside Diameter 1 9/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.98 in, Inner Ring Width 0.875 in, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN44)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.00 in OD (5V902)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- QA1 Plain Spherical Bearing (NPB14T)
- QA1 Plain Spherical Bearing (COM16SS)
- RBC Spherical Plain Bearing (B20LSS)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- RBC Spherical Plain Bearings (B16-L)
- SKF Spherical Plain Brgs, #GE50ES (GE50ES)
- RBC Spherical Plain Bearing (B20SA)
- Qa1 Plain Bearings