Shop All Spherical Plain Bearings
Qa1
Plain Spherical Bearing
Mfr # COM10SS
Zoro # G410192071
original price:
$21.05
19% off
new price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Load Direction Radial
- Bore Diameter 5/8 in
- Ball Diameter 0.968 in
- Bore Diameter Tolerance -0.0005/+0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # COM10SS
- Zoro # G410192071
- UPC # 806990173485
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Diameter | 5/8 in |
Ball Diameter | 0.968 in |
Bore Diameter Tolerance | -0.0005/+0.0015 in |
Flat Diameter | 0.78 in |
Outside Diameter Tolerance | -0.0007/+0.0000 in |
Inner Ring Width | 0.625 in |
Outer Ring Width | 0.5 in |
Outside Diameter | 1 3/16 in |
Overall Width | 0.625 in |
Description
Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5/8 in, Ball Diameter 0.968 in, Outer Ring Width 0.5 in, Outside Diameter 1 3/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.78 in, Inner Ring Width 0.625 in, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P172468, Return Line, 25 micron (ZX-P172468)
- INGERSOLL-RAND Replacement Separator Module, For 2KMP6 (AM-7)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- QA1 Plain Spherical Bearing (COM16SS)
- QA1 Plain Spherical Bearing (NPB14T)
- BAILEY HYDRAULICS Spherical Plain Bearing Ge50Es: 50Mm X 75Mm X 35Mm, 158670 (158670)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- SKF Spherical Plain Bearings (GE12E C2)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- Qa1 Plain Bearings