Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHMR8T-1
Zoro # G010191740
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 22.25 mm
- Bore Diameter Tolerance -0.012/+0.065 mm
- Load Direction Radial
- Ball Material 52100 Steel Spherical
- Ball Stud Center Length 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHMR8T-1
- Zoro # G010191740
- UPC # 806990172051
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 22.25 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Stud Center Length | 42 mm |
Head Width | 8.75 mm |
Shank Thread Size | M8-1.0 |
Bore Diameter | 8 mm |
Shank Thread Length | 25 mm |
Ball Diameter | 15.88 mm |
Inner Ring Width | 12 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 42 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 25 mm, Shank Thread Size M8-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 12 mm, Load Direction Radial, Maximum Ball Swivel 18 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG7)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.40" OD (5V444)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10S)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- Qa1 Plain Bearings