Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHMR6T
Zoro # G110191763
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Lubricating Bearing Yes
- Bore Diameter Tolerance -0.012/+0.065 mm
- Housing Material Chromoly Steel
- Inner Ring Width 9 mm
- Static Radial Load Capacity 17,720 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHMR6T
- Zoro # G110191763
- UPC # 806990172006
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.012/+0.065 mm |
Inner Ring Width | 9 mm |
Ball Stud Center Length | 36 mm |
Bore Diameter | 6 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 12.7 mm |
Shank Thread Length | 22 mm |
Head Outside Diameter | 19 mm |
Head Width | 7 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 12.7 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 9 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Anti-Spatter, 1 Gallon, Bucket, -40 to 120F (53011000)
- GLOBAL G2SC-137-B Two-Piece Clamping Collar (G2SC-137-B)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- TRI-FLOW Food Grade Anti-Sieze, 9 oz. Brush Top J (TF230151)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- QA1 Female Rod End, SS, RH, 5/8-18 (GFR10T)
- Qa1 Plain Bearings