Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHMR20-1
Zoro # G910191864
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Static Radial Load Capacity 120,212 N
- Housing Material Alloy Steel
- Shank Thread Gender Male
- Ball Diameter 34.93 mm
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHMR20-1
- Zoro # G910191864
- UPC # 806990172334
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 34.93 mm |
Shank Thread Size | M20-2.5 |
Shank Thread Length | 47 mm |
Bore Diameter | 20 mm |
Head Width | 18 mm |
Head Outside Diameter | 46 mm |
Inner Ring Width | 25 mm |
Ball Stud Center Length | 78 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Details
Static Radial Load Capacity | 120,212 N |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Ball Material | 52100 Steel Spherical |
Resistance Properties | Corrosion Resistant |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Item | Rod End Bearing |
Maximum Ball Swivel | 20 Degrees |
Standards | ISO 9001 |
Ball Material Grade | 52100 |
Race Material | Alloy Steel |
Load Direction | Radial |
Application | Automotive |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 78 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 47 mm, Shank Thread Size M20-2.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 25 mm, Load Direction Radial, Maximum Ball Swivel 20 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4201F-N04-13SA)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- HERITAGE Grease Fitting, 1/8"-27PTF 90D CS Z3 (H1613Z3)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- Qa1 Plain Bearings