Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHMR16T-1
Zoro # G710191897
product price: $81.05
/ea
Free Shipping & Returns
$81.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Radial Load Capacity 76,291 N
- Load Direction Radial
- Resistance Properties Corrosion Resistant
- Housing Material Alloy Steel
- Bore Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHMR16T-1
- Zoro # G710191897
- UPC # 806990172297
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter | 16 mm |
Head Width | 14.25 mm |
Ball Diameter | 28.58 mm |
Head Outside Diameter | 38 mm |
Shank Thread Length | 40 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Shank Thread Size | M16-1.5 |
Ball Stud Center Length | 66 mm |
Inner Ring Width | 21 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16-1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial, Maximum Ball Swivel 23 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 100 Chain Size, 2-3/16 Bore Dia., 15 # of Teeth (100BS15H X 2 3/16)
- GAST Repair Kit, Compressor (K817-WW)
- VIAIR Male 1/8" NPT to 1/4" Compression Fittng (92951)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- MIDWEST FASTENER 5/16"-24 Fine Thread Female Heim Joint 2PK (36582)
- Qa1 Plain Bearings