Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHMR12T
Zoro # G210191779
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Static Radial Load Capacity 44,490 N
- Bore Diameter Tolerance -0.012/+0.065 mm
- Ball Stud Center Length 54 mm
- Standards ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHMR12T
- Zoro # G210191779
- UPC # 806990172167
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Stud Center Length | 54 mm |
Bore Diameter | 12 mm |
Ball Diameter | 22.23 mm |
Head Outside Diameter | 30 mm |
Shank Thread Length | 33 mm |
Shank Thread Size | M12-1.75 |
Head Width | 12 mm |
Inner Ring Width | 16 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 54 mm, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 12 mm, Shank Thread Length 33 mm, Shank Thread Size M12-1.75, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 22.23 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 16 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 190 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1900)
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- ENERPAC Rc15 Ton Repair Kit Rc156 Rc158 Rc1510 (RC15K72)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- Qa1 Spherical Rod Ends