Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHMR10T
Zoro # G610191737
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 27 mm
- Shank Thread Gender Male
- Race Material Carbon Steel
- Inner Ring Width 14 mm
- Bore Diameter Tolerance -0.012/+0.065 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHMR10T
- Zoro # G610191737
- UPC # 806990172105
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 27 mm |
Inner Ring Width | 14 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Stud Center Length | 48 mm |
Head Width | 10.5 mm |
Bore Diameter | 10 mm |
Shank Thread Length | 29 mm |
Shank Thread Size | M10-1.5 |
Ball Diameter | 19.05 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.5, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY GREASE GUN KIT MEGA POWER 12V (LML1380)
- CAMPBELL FITTINGS Universal Cplg 1/2" Hose Barb (HE-50)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- Qa1 Spherical Rod Ends