Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHMR10-1
Zoro # G710191774
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 10.5 mm
- Race Material Alloy Steel
- Housing Material Alloy Steel
- Resistance Properties Corrosion Resistant
- Ball Stud Center Length 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHMR10-1
- Zoro # G710191774
- UPC # 806990172099
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Width | 10.5 mm |
Ball Stud Center Length | 48 mm |
Inner Ring Width | 14 mm |
Head Outside Diameter | 27 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Bore Diameter | 10 mm |
Shank Thread Length | 29 mm |
Ball Diameter | 19.05 mm |
Shank Thread Size | M10-1.25 |
Details
Race Material | Alloy Steel |
Housing Material | Alloy Steel |
Resistance Properties | Corrosion Resistant |
Rod End Type | Spherical Rod End |
Item | Rod End Bearing |
Static Radial Load Capacity | 50,227 N |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Ball Material Grade | 52100 |
Application | Automotive |
System of Measurement | Metric |
Maximum Ball Swivel | 17 Degrees |
Standards | ISO 9001 |
Ball Material | 52100 Steel Spherical |
Load Direction | Radial |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial, Maximum Ball Swivel 17 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 685-5M-15 Synchro-Cog HT Synchronous Belt (685-5M-15)
- CAMOZZI BSPp Female Distribution Block, 1/8MM (3033 1/8)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (9476A)
- COXREELS Gear Guard for 1175 Series (7700)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 Metric Precision Rod End (MHMR20T)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- Qa1 Plain Bearings