Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHML8T
Zoro # G910192038
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Ball Swivel 18 Degrees
- Static Radial Load Capacity 33,135 N
- Bore Diameter Tolerance -0.012/+0.065 mm
- Standards ISO 9001
- Self Lubricating Bearing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHML8T
- Zoro # G910192038
- UPC # 806990171634
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.012/+0.065 mm |
Bore Diameter | 8 mm |
Ball Diameter | 15.88 mm |
Shank Thread Length | 25 mm |
Head Width | 8.75 mm |
Head Outside Diameter | 22.25 mm |
Shank Thread Size | M8-1.25 |
Ball Stud Center Length | 42 mm |
Inner Ring Width | 12 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 42 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 25 mm, Shank Thread Size M8-1.25, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Drive Spring Assembly (S504240)
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- GATES Truflex V-Belts, 4L610 (4L610)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- QA1 Metric Precision Rod End (MHFR14T)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- Qa1 Plain Bearings