Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHML8T-1
Zoro # G010192020
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Radial Load Capacity 33,135 N
- Housing Material Alloy Steel
- Shank Thread Gender Male
- Inner Ring Width 12 mm
- Ball Material 52100 Steel Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MHML8T-1
- Zoro # G010192020
- UPC # 806990171641
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Inner Ring Width | 12 mm |
Shank Thread Size | M8-1.0 |
Head Width | 8.75 mm |
Shank Thread Length | 25 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Diameter | 15.88 mm |
Head Outside Diameter | 22.25 mm |
Ball Stud Center Length | 42 mm |
Bore Diameter | 8 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 42 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 25 mm, Shank Thread Size M8-1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 12 mm, Load Direction Radial, Maximum Ball Swivel 18 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6306 RS, Single Row Ball Bearings (6306 RS)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (HZB02520-50-G)
- CMT Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (791.010.00)
- D&D 71" Outside Length, 2" Top Width, 3 Ribs (3/5VX710)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 Metric Precision Rod End (MHMR10-1)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- Qa1 Spherical Rod Ends