Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHML20T-1
Zoro # G910191741
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Grade 52100
- Bore Diameter Tolerance -0.012/+0.065 mm
- Rod End Type Spherical Rod End
- Application Automotive
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHML20T-1
- Zoro # G910191741
- UPC # 806990171931
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Bore Diameter Tolerance | -0.012/+0.065 mm |
Shank Thread Length | 47 mm |
Head Width | 18 mm |
Ball Diameter | 34.93 mm |
Ball Stud Center Length | 78 mm |
Shank Thread Size | M20-2.5 |
Head Outside Diameter | 46 mm |
Inner Ring Width | 25 mm |
Bore Diameter | 20 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 78 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 47 mm, Shank Thread Size M20-2.5, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 25 mm, Load Direction Radial, Maximum Ball Swivel 20 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 4mm Tube, M5 x 0.8 (AS1201F-M5-04D)
- CONTINENTAL CONTITECH 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3VX250)
- BSC PREFERRED Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (4LK800)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- Qa1 Spherical Rod Ends