Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHML16
Zoro # G010191948
original price:
$73.05
new price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Thread Length 40 mm
- Bore Diameter 16 mm
- Rod End Type Spherical Rod End
- Ball Material 52100 Steel Spherical
- Bore Diameter Tolerance -0.012/+0.065 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHML16
- Zoro # G010191948
- UPC # 806990171849
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 40 mm |
Bore Diameter | 16 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Ball Diameter | 28.58 mm |
Head Width | 14.25 mm |
Head Outside Diameter | 38 mm |
Shank Thread Size | M16-2.0 |
Ball Stud Center Length | 66 mm |
Inner Ring Width | 21 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16-2.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-ring Kit (PN31CCP09G)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- DODGE P2B-DLMAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128475)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- QA1 Male, SS/PTFE Race Rod End, RH, 8/8.065mm (MGMR8T)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- QA1 Male, Rod End, RH, 8/8.065mm (MCMR8)
- Qa1 Plain Bearings