Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHML14T
Zoro # G610191959
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Radial Load Capacity 71,741 N
- Resistance Properties Corrosion Resistant, Wear Resistant
- Standards ISO 9001
- Shank Thread Size M14-2.0
- Self Lubricating Bearing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHML14T
- Zoro # G610191959
- UPC # 806990171818
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M14-2.0 |
Ball Diameter | 25.4 mm |
Head Width | 13.5 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Inner Ring Width | 19 mm |
Ball Stud Center Length | 60 mm |
Bore Diameter | 14 mm |
Shank Thread Length | 36 mm |
Head Outside Diameter | 34.75 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 60 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 36 mm, Shank Thread Size M14-2.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green (LP1425AFZ)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DSR03.00)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- Qa1 Spherical Rod Ends