Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFR8T
Zoro # G610191706
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M8-1.25
- Load Direction Radial
- Ball Material Grade 52100
- Resistance Properties Corrosion Resistant, Wear Resistant
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFR8T
- Zoro # G610191706
- UPC # 806990171214
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M8-1.25 |
Head Outside Diameter | 22.25 mm |
Shank Thread Length | 17 mm |
Ball Stud Center Length | 36 mm |
Ball Diameter | 15.88 mm |
Head Width | 8.75 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Inner Ring Width | 12 mm |
Bore Diameter | 8 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (50BS28H X 1 1/4)
- NOBLES/TENNANT BEARING - BALL 6204-2RS - 20 X 47 X 14 (46390)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (DPEF060808)
- QA1 Female Stud, Rod End, RH, 38mm (MCFR16S)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- Qa1 Spherical Rod Ends