Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFR8T-1
Zoro # G910191758
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Direction Radial
- Static Radial Load Capacity 33,203 N
- Head Outside Diameter 22.25 mm
- Head Width 8.75 mm
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFR8T-1
- Zoro # G910191758
- UPC # 806990171221
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 22.25 mm |
Head Width | 8.75 mm |
Shank Thread Size | M8-1.0 |
Ball Stud Center Length | 36 mm |
Ball Diameter | 15.88 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Shank Thread Length | 17 mm |
Inner Ring Width | 12 mm |
Bore Diameter | 8 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 12 mm, Load Direction Radial, Maximum Ball Swivel 18 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- HYDAC Hydac FPK 250 F2.5 G4 K Accumulator Charging Kit includes hose w/ G1 bushing + G4 adapter (FPK 250 F2.5 G4 K)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF90)
- PIX Belt, AX Cogged, 1/2 x 51 in. OC (AX49)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 Metric Precision Rod End (MHFR16T)
- QA1 Female Stud Rod End, SS, RH, 7/16-20 (GFR7TS)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- Qa1 Plain Bearings