Shop All Spherical Rod Ends
Qa1
Metric Precision Rod End
Mfr # MHFR6
Zoro # G210191694
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Ball Swivel 13 Degrees
- Lubrication Openings Grease Fitting
- Housing Material Chromoly Steel
- Race Material Chromoly Steel
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MHFR6
- Zoro # G210191694
- UPC # 806990171160
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 12.7 mm |
Shank Thread Length | 14 mm |
Ball Stud Center Length | 30 mm |
Inner Ring Width | 9 mm |
Bore Diameter | 6 mm |
Bore Diameter Tolerance | -0.012/+0.065 mm |
Shank Thread Size | M6-1.0 |
Head Outside Diameter | 19 mm |
Head Width | 7 mm |
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 30 mm, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 7 mm, Shank Thread Length 14 mm, Shank Thread Size M6-1.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 12.7 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 9 mm, Load Direction Radial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F (A-4000-605)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Male Rod End, LH, #10-32 (CML3)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- Qa1 Plain Bearings